Sea Gull 8301-04 Lantern, Outdoor, 1 Light, 60W, Satin Aluminum

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8301-04
  • Rexel Part Number:

    36330
  • UPC:

    785652830143

Sea Gull Lighting; Wall Lantern; Outdoor; Fixture Finish: Satin Aluminum Body, White Plastic Diffuser; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Medium; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Polycarbonate Diffuser; Width: 4-1/2 In; Height: 6-1/4 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate/canopy Size: 4-1/2 In Width X 6 In height; Outlet Box Up: 3-3/8 In; Outlet Box Down: 2-5/8in; Lamp Included: No; Diffuser Size: 3-1/4 In Diameter

$ 56.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8301-04

Rexel Part # 36330

UPC 785652830143

UNSPSC 39111605

Base Medium Screw (E26)

Color Satin Aluminum

Length 6 3/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch