Sea Gull 8326-15 Lantern, Outdoor, 1 Light, 100W, White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8326-15
  • Rexel Part Number:

    36041
  • UPC:

    785652832659

Sea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body,frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Glass Diffuser; Width: 6-1/

$ 44.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8326-15

Rexel Part # 36041

UPC 785652832659

UNSPSC 39111605

Base Medium Screw (E26)

Color White

Diameter 10 1/2 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch