Sea Gull 8341-10 S-gul 8341-10 Wall Lantern,sea Gull

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8341-10
  • Rexel Part Number:

    121470
  • UPC:

    785652834103

Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: Bronze Body; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Number Of Lamps: 2; Width: 6 In; Height: 18 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 3/8 In Depth X 3-7/8 In Width X 4-3/16 In Height; Outlet Box Up: 9 In; Outlet Box Down: 9 In; Lamp Included: No

$ 122.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8341-10

Rexel Part # 121470

UPC 785652834103

UNSPSC 39111616

Color Bronze

Material Aluminum

Type Entry Light

Volts AC 120

Wattage 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch