Sea Gull 84032-746 1l Wall Lantern Oxford Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    84032-746
  • Rexel Part Number:

    27929
  • UPC:

    785652999802

Sea Gull Lighting; Wall Lantern; Kent; Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Fixture Finish: Oxford Bronze Body, Clear Seeded Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 8-1/2 In; Height: 18-1/2 In; Extends: 9-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 11-1/2 In; Outlet Box Down: 2-3/4 In; Lamp Included: No; Canopy Diameter: 5-1/2 In

$ 96.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 84032-746

Rexel Part # 27929

UPC 785652999802

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch