Sea Gull 84050-185 Lantern, 1 Light, 100W Max

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    84050-185
  • Rexel Part Number:

    289434
  • UPC:

    785652840555

Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Die Cast Aluminumbody, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10 In; Hei

$ 92.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 84050-185

Rexel Part # 289434

UPC 785652840555

UNSPSC 39111605

Base Medium Screw (E26)

Color Black

Material Aluminum

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch