Sea Gull 84069-12 Wall Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    84069-12
  • Rexel Part Number:

    505883
  • UPC:

    78565218310

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-1/4 inch, Finish: Black, Family: Lambert Hill

$ 69.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 84069-12

Rexel Part # 505883

UPC 78565218310

UNSPSC 39111616

Base Medium Screw (E26)

Color Black

Family / Style Lambert Hill

Length 13 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch