Sea Gull 8408-71 Lantern, Outdoor, 1 Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8408-71
  • Rexel Part Number:

    31118
  • UPC:

    785652840814

Sea Gull Lighting; Wall Lantern; Prairie?statement?; Outdoor; Fixture Material:antique Bronze Body, Antique Bronze Canopy, Glass Panel; Fixture Finish: Antique bronze Body, Antique Bronze Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 4-1/2 In; Height: 8-1/2 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 9/16 In Depth X 4-1/2 In Width X 8-17/32 In Height; Outlet Box Up: 5-1/4 In; Outlet Box Down: 3-3/8 In; Lamp Included: No;diffuser Size: 3

$ 67.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8408-71

Rexel Part # 31118

UPC 785652840814

UNSPSC 39111605

Base Medium Screw (E26)

Color Antique Bronze

Length 8 3/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch