Sea Gull 8457-71 Lantern, Outdoor, 1 Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8457-71
  • Rexel Part Number:

    38440
  • UPC:

    785652845772

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Width: 5-1/4 In; Height: 12-1/2 In; Extends: 5-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down:6-1/2 In; Lamp Included: No; Canopy Diameter: 4-1/2 In; Diffuser Size: 3-7/16 Inwidt

$ 78.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8457-71

Rexel Part # 38440

UPC 785652845772

UNSPSC 39111605

Base Medium Screw (E26)

Color Antique Bronze

Length 12 1/2 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch