Sea Gull 8458-12 Lantern, Outdoor, 1 Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8458-12
  • Rexel Part Number:

    36105
  • UPC:

    785652845819

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Bl

$ 91.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8458-12

Rexel Part # 36105

UPC 785652845819

UNSPSC 39111605

Base Medium Screw (E26)

Color Black

Length 17 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch