Sea Gull 8459-46 Outdoor Wall Lantern Two Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8459-46
  • Rexel Part Number:

    36028
  • UPC:

    785652845963

Sea Gull Lighting; Wall Lantern; Trafalgar; Outdoor; Fixture Material: Aluminumcanopy, Aluminum Bracket, Aluminum Candle Cover, Aluminum Cap, Glass Body, Glassshade; Fixture Finish: Oxidized Bronze Canopy, Oxidized Bronze Bracket, Oxidizedbronze Candle Cover, Oxidized Bronze Cap, Clear Seeded Body, Clear Seeded Shade;wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Oflamps: 2; Width: 7-1/2 In; Height: 14-3/4 In; Extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 1in Depth X 4-1/2 In Width X 9 In Height; Outlet Box Up: 8 In; Outlet Box Down: 6-3/4 In; Lamp Included: No

$ 116.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8459-46

Rexel Part # 36028

UPC 785652845963

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch