Sea Gull 8463-46 Lantern, Outdoor, 2 Light, 40W, Oxidized Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8463-46
  • Rexel Part Number:

    31209
  • UPC:

    785652846366

Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Brass Arm, Glass Housing, Glass Shade; Fixture Finish: Oxidized Bronze Body, Oxidized Bronze Canopy,oxidized Bronze Bracket, Oxidized Bronze Candle Cover, Oxidized Bronze Arm, Clear Seeded Housing, Clear Seeded Shade; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Width: 9 In; Height: 20-3/4 In;extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted to Box; Backplate/canopy Size: 4-3/4 In Width X 8 In Height; Outlet Box Up: 8-3/4 In; Lamp Included: No

$ 280.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8463-46

Rexel Part # 31209

UPC 785652846366

UNSPSC 39111605

Base Candelabra Screw (E12)

Color Oxidized Bronze

Length 21 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch