Sea Gull 8509-02 Outdoor Wall Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Sea Gull Lighting; Wall Lantern; Classico; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Socket Cover, Glass Panel; Fixture Finish: Polished Brassbody, Polished Brass Canopy, Polished Brass Socket Cover, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1;width: 7 In; Height: 12-1/4 In; Extends: 7-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4 In Width X5-1/2 In Height; Outlet Box Up: 3-1/4 In; Lamp Included: No

$ 85.10 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8509-02

Rexel Part # 30915

UPC 785652850929

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch