Sea Gull 8592-12 Wall Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8592-12
  • Rexel Part Number:

    30686
  • UPC:

    785652859236

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 8-1/4 inch, Finish: Black, Family: New Castle

$ 30.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8592-12

Rexel Part # 30686

UPC 785652859236

UNSPSC 39111605

Base Medium Screw (E26)

Color Black

Family / Style New Castle

Length 8 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch