Sea Gull 8750-12 Wall Lantern, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8750-12
  • Rexel Part Number:

    30034
  • UPC:

    785652875021

Wall Lantern, 60W, Color: Black Finish/Clear Glass.

$ 21.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8750-12

Rexel Part # 30034

UPC 785652875021

UNSPSC 39111616

Base Medium Screw (E26)

Color Black

Family / Style Outdoor Wall

Length 6 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch