Sea Gull 8765-12 Outdoor Wall Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8765-12
  • Rexel Part Number:

    29895
  • UPC:

    785652876523

Sea Gull Lighting; Wall Lantern; Polycarb Painted Lanterns; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Acrylic Panel; Fixture Finish: Black Body, Clear Beveled Panel; Width: 7-3/4 In; Height: 26 In, 20-1/4 In Without Tail; Extends: 9in; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/4 In Width X 7-1/4 In Height; Outlet Box Up: 15-1/4 In; Lamp Included: No

$ 70.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8765-12

Rexel Part # 29895

UPC 785652876523

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch