Sea Gull 88082-71 Lantern, Outdoor, 1 Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    88082-71
  • Rexel Part Number:

    29773
  • UPC:

    785652999703

Sea Gull Lighting; Hermitage; Outdoor; Standard: Ul For Wet Location, Cul For Wet Location; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number of Lamps: 1; Fixture Finish: Antique Bronze Body, Clear Shade; Fixture Material:brass Body, Glass Shade; Width: 9.000 In; Height: 15-1/4 In

$ 224.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 88082-71

Rexel Part # 29773

UPC 785652999703

UNSPSC 39111605

Base Medium Screw (E26)

Color Antique Bronze

Length 15 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch