Sea Gull 88082-965 Lantern, Outdoor, 1 Light, 100W Max, Antique Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    88082-965
  • Rexel Part Number:

    31603
  • UPC:

    78565288085

Lantern, Outdoor, 1 Light, 100W Max, Antique Brushed Nickel, Diameter: 9 in, Height: 15-1/4 in, Medium Base

$ 218.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 88082-965

Rexel Part # 31603

UPC 78565288085

UNSPSC 39111503

Base Medium Screw (E26)

Color Brushed Nickel

Length 15 1/4 in

Mounting Wall

Type Lantern

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch