Sea Gull 88132-12 Wall Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    88132-12
  • Rexel Part Number:

    140866
  • UPC:

    78565281311

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-3/4 inch, Finish: Black, Family: Herrington

$ 51.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 88132-12

Rexel Part # 140866

UPC 78565281311

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Family / Style Herrington

Length 11 3/4 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch