Sea Gull 8822-12 Lantern, Outdoor, 1 Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8822-12
  • Rexel Part Number:

    30131
  • UPC:

    785652107511

Sea Gull Lighting; Wall Lantern; Brentwood; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Cap, Die Cast Aluminum Body, Shade Glass; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Canopy

$ 44.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8822-12

Rexel Part # 30131

UPC 785652107511

UNSPSC 39111605

Base Medium Screw (E26)

Color Black

Length 10 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch