Sea Gull 8840-08 Lantern, Outdoor, 2 Light, 40W, Textured Rust Patina

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8840-08
  • Rexel Part Number:

    29213
  • UPC:

    785652884085

Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Finish: Textured Rustpatina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 9 In height; Outlet Box Up: 5-1/2 In; Lamp Included: No

$ 210.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8840-08

Rexel Part # 29213

UPC 785652884085

UNSPSC 39111605

Base Candelabra Screw (E12)

Color Textured Rust Patina

Length 19 3/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch