Sea Gull 8840-12 Outdoor Wall Lantern Two Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8840-12
  • Rexel Part Number:

    29265
  • UPC:

    785652884023

Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 1; Fixture Finish: Black Canopy,black Bracket, Black Holder, Black Cap, Black Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X9 In Height; Outlet Box Up: 5-1/2 In; Lamp Included: No

$ 215.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8840-12

Rexel Part # 29265

UPC 785652884023

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch