Sea Gull 8871-12 Outdoor Wall Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8871-12
  • Rexel Part Number:

    28668
  • UPC:

    785652887123

Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Glass Shade; Fixture Finish: Black Canopy, Blackbracket, Black Body, Clear Seeded Glass; Width: 11-1/4 In; Height: 15-3/4 In; Extends: 13-1/2 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mountedto Box; Backplate/canopy Size: 7/8 In Depth; Outlet Box Up: 9-1/2 In; Outlet Boxdown: 6-1/4 In; Lamp Included: No; Canopy Diameter: 5-3/16 In; Diffuser Size: 5-1/16 In

$ 158.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8871-12

Rexel Part # 28668

UPC 785652887123

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch