Sea Gull 8871-98 Outdoor Wall Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8871-98
  • Rexel Part Number:

    324739
  • UPC:

    785652887192

Sea Gull Lighting; Wall Lantern; Sebring; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glassshade; Fixture Finish: Brushed Stainless Body, Clear Seeded Shade; Width: 11-1/4in; Height: 15-3/4 In; Extends: 13-1/2 In; Mounting: Cap Nuts; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 7/8 In Depth; Outlet Box Up: 9-1/2 In; Outlet Box Down: 6-1/4 In; Lamp Included: No; Canopy Diameter: 5-3/16 In; Diffuser Size: 5-1/16 In

$ 203.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8871-98

Rexel Part # 324739

UPC 785652887192

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch