Sea Gull 8883-08 Outdoor Wall Lantern Two Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8883-08
  • Rexel Part Number:

    148389
  • UPC:

    785652888380

Sea Gull Lighting; Wall Lantern; Jamestowne; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Aluminum Canopy, Aluminum Bracket, Aluminum Body, Aluminum Candle Cover, Glass Panel;fixture Finish: Textured Rust Patina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Body, Textured Rust Patina Candle Cover, Clear Seeded Glass; Width: 7 In; Height: 20-1/4 In; Extends: 7-3/4 In; Mounting: Cap Nuts; Wire Length:6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-1/2 In; Outlet Box Down: 13-3/4in; Lamp Included: No; Diffuser Size:

$ 134.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8883-08

Rexel Part # 148389

UPC 785652888380

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch