Sea Gull 88941BLE-12 Lantern, Outdoor, 1 Light, 13W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    88941BLE-12
  • Rexel Part Number:

    446661
  • UPC:

    78565221289

Lantern, Outdoor, 1 Light, 13 Watt, Black, Height: 17 in, GU24 Base

$ 59.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 88941BLE-12

Rexel Part # 446661

UPC 78565221289

UNSPSC 39111600

Base 2-Pin Twist Lock (GU24)

Color Black

Length 17 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch