Sea Gull 8988PBLE-12 1l Fluorescent Outdoor Wall

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8988PBLE-12
  • Rexel Part Number:

    212806
  • UPC:

    785652898020

Sea Gull Lighting; Wall Lantern; Mullberry Hill; Fluorescent, Outdoor; Fixture Material: Die Cast Aluminum Body, Glass Panel; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Fixture Finish: Black Body, Smooth White Panel; Width: 5-3/4 In; Height:9 In; Extends: 4-1/2 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection:mounted To Box; Outlet Box Up: 5-11/16 In; Outlet Box Down: 3-1/16 In; Lamp Included: Yes; Diffuser Size: 3, 3-3/16 In Width X 5, 5-1/16 In Height; Bulb Hours:10000 Hr; Lumens:

$ 66.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8988PBLE-12

Rexel Part # 212806

UPC 785652898020

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch