CSL B-1460AI Lantern, Outdoor, 1 Light, 100W, Antique Iron

  • Mfr/Brand Name:

    CSL
  • Mfr Number:

    B-1460AI
  • Rexel Part Number:

    298877
  • UPC:

    78204267393

Lantern, Outdoor, 1 Light, 100 Watt, Antique Iron, Height: 11-1/2 in, Medium Screw

$ 234.67 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand CSL

Mfr Part # B-1460AI

Rexel Part # 298877

UPC 78204267393

UNSPSC 39111605

Base Medium Screw (E26)

Color Antique Iron

Length 11 1/2 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch