Volume Lighting V9031-79 Outdoor Lantern

  • Mfr/Brand Name:

    Volume Lighting
  • Mfr Number:

    V9031-79
  • Rexel Part Number:

    632498
  • UPC:

Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 6-3/4"x14"x7-1/2" (LxWxE), Bulbs Not Included, Finish: Antique Bronze and Frosted Seedy Glass

$ 69.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Volume Lighting

Mfr Part # V9031-79

Rexel Part # 632498

UPC

UNSPSC 39111523

Color Antique Bronze

Diameter 7 1/2 in

Length 14 in

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch