Allen-Bradley 45BPD-8LTB2-D5 Sensor, Photoelectric, Laser, Discrete Output, 18 - 28VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    45BPD-8LTB2-D5
  • Rexel Part Number:

    28279
  • UPC:

    66207455587

Sensor, Photoelectric, Laser, 18 - 28 Volt DC, 40 mA, Analog Outputs, 30 mm - 100 mm Sensing Range, 70 mm Measuring Range, 1.5 x 3 mm at 3.25 mm Spot Size, IP67 Housing, Visible Red, Class 2 Laser

$ 1,182.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 45BPD-8LTB2-D5

Rexel Part # 28279

UPC 66207455587

UNSPSC 39121528

Amps 40 mA

Family / Style 45BPD

IP/NEMA Rating IP67

Range 30 mm - 100 mm

Type Sensor

Volts DC Range 18 - 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch