Panduit FQZO-12-BUAS LC Adapter, Fiber QuickNet, OM4, 10Gig, 50/125 um, Duplex, 12 Fiber

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FQZO-12-BUAS
  • Rexel Part Number:

    832565
  • UPC:

LC Adapter, Fiber QuickNet, OM4, 10Gig, 50/125 um, Duplex, 12 Fiber, Standard Loss, 0.75dB Link Loss, Method A, Standard

$ 771.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # FQZO-12-BUAS

Rexel Part # 832565

UPC

UNSPSC 43223301

Range 0.75 dB

Size 50

Type LC Adapter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch