Lithonia Lighting DSX2-LED-80C-1000-40K-T5W-480-RPA-DDBXD LIT

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    DSX2-LED-80C-1000-40K-T5W-480-RPA-DDBXD
  • Rexel Part Number:

    557803
  • UPC:

    75357399365

LIT DSX2-LED-80C-1000-40K-T5W-480-RPA-D DBXD SINGLE HEAD ASSEMBLY, LED LUMINAIRE

$ 1,831.53 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # DSX2-LED-80C-1000-40K-T5W-480-RPA-DDBXD

Rexel Part # 557803

UPC 75357399365

UNSPSC 39111600

Color Dark Bronze

Color Temperature 4000 (Cool White)

Length 40 in

Lumens 24247

Mounting Round Pole

Type Area Light

Volts AC 480

Wattage 275

Place your Will Call order by clicking the cart button next to the appropriate Branch