Cooper Lighting AL2550LPCGY LED Area and Wall Light

  • Mfr/Brand Name:

    Cooper Lighting
  • Mfr Number:

    AL2550LPCGY
  • Rexel Part Number:

    633140
  • UPC:

    80083663262

Area Light, LED, Photo Control, 120V, Lumens: 2417, Color Temperature: 4699K, Diameter: 9.4", Finish: Gray. Life: 50,000 Hours. Replaces a 65W CFL, 100W Mercury Vapor or a 200W Incandescent.

$ 139.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Lighting

Mfr Part # AL2550LPCGY

Rexel Part # 633140

UPC 80083663262

UNSPSC 39112102

Color Gray

Color Temperature 4700 (Cool White)

Mounting Wall

Type Area Light

Volts AC 120

Wattage 29

Place your Will Call order by clicking the cart button next to the appropriate Branch