RAB ALED104 RAB ALED104 AREA LIGHT 104W COOL

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ALED104
  • Rexel Part Number:

    507731
  • UPC:

    019813041599

RAB ALED104 AREA LIGHT 104W COOL LED 4 X 26W BRONZE

$ 727.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ALED104

Rexel Part # 507731

UPC 019813041599

UNSPSC 39112102

Color Bronze

Color Temperature 5100 (Bright White)

Length 17 in

Lumens 8902

Mounting Wall

Type Area Light

Volts AC 120

Wattage 104

Place your Will Call order by clicking the cart button next to the appropriate Branch