RAB ALED104N/480 RAB ALED104N/480 AREA LIGHT 104W

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ALED104N/480
  • Rexel Part Number:

    589113
  • UPC:

    019813045528

RAB ALED104N/480 AREA LIGHT 104W NEUTRAL LED 4 X 26W 480V ELECTRONIC BRONZE

$ 1,023.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ALED104N/480

Rexel Part # 589113

UPC 019813045528

UNSPSC 32111503

Color Bronze

Color Temperature 4000 (Cool White)

Length 17 in

Lumens 7672

Mounting Wall

Type Area Light

Volts AC 347

Wattage 104

Place your Will Call order by clicking the cart button next to the appropriate Branch