RAB ALED104N RAB ALED104N AREA LIGHT 104W

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ALED104N
  • Rexel Part Number:

    533568
  • UPC:

    019813044064

RAB ALED104N AREA LIGHT 104W NEUTRAL LED 4 X 26W BRONZE

$ 806.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ALED104N

Rexel Part # 533568

UPC 019813044064

UNSPSC 39112102

Color Bronze

Color Temperature 4000 (Cool White)

Length 17 in

Lumens 7672

Mounting Wall

Type Area Light

Volts AC 120

Wattage 104

Place your Will Call order by clicking the cart button next to the appropriate Branch