RAB ALED20 Area Light, LED, 20W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ALED20
  • Rexel Part Number:

    204245
  • UPC:

    019813018577

Area Light, LED, 20 Watt, 120-277 Volt, Bronze, 5000K, 70 CRI, Lumens: 1401, Length: 11-1/4 in, Pole Mount

$ 352.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ALED20

Rexel Part # 204245

UPC 019813018577

UNSPSC 39112102

Color Bronze

Color Temperature 5000 (Bright White)

Length 11 1/4 in

Mounting Pole

Type Area Light

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch