RAB ALED26 Area Light, LED, 26W, 120-277V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    ALED26
  • Rexel Part Number:

    339245
  • UPC:

    01981302729

Area Light, LED, 26 Watt, 120-277 Volt, Bronze, 5000K, 66 CRI, Lumens: 1816, Length: 11-1/4 in, Pole Mount

$ 390.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # ALED26

Rexel Part # 339245

UPC 01981302729

UNSPSC 39112102

Color Bronze

Color Rendering Index (CRI) 66

Color Temperature 5000 (Bright White)

Length 11 1/4 in

Lumens 1816

Mounting Pole

Type Area Light

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch