Halo SLD405830WH LED Downlight, 4", 12.5W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    SLD405830WH
  • Rexel Part Number:

    643415
  • UPC:

    080083697564

4” 12.5W Surface LED Downlight, 80 CRI, 650 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only

$ 76.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # SLD405830WH

Rexel Part # 643415

UPC 080083697564

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 4 in

Type Downlight

Volts AC 120

Wattage 12.5

Place your Will Call order by clicking the cart button next to the appropriate Branch