Halo SLD405930WH LED Downlight, 4", 12W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    SLD405930WH
  • Rexel Part Number:

    673748
  • UPC:

    080083697601

4” 12W Surface LED Downlight, 90 CRI, 625 Lumens, 3000K - 50,000 Hours. Replaces a 40W R20, Damp Location Ceiling/Wall Wet Location Ceiling Only

$ 81.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # SLD405930WH

Rexel Part # 673748

UPC 080083697601

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 4 in

Type Downlight

Volts AC 120

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch