Juno Lighting MG1LG2-27K-SP-SN Mini LED Gimbal Recessed Housing and Trim, 2-5/8", 4.8W, 12V

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    MG1LG2-27K-SP-SN
  • Rexel Part Number:

    718622
  • UPC:

    66120937755

Mini LED Gimbal Recessed Housing and Trim, 4.8 Watt, 12 Volt, Color Temperature: 2700K, Diameter: 2-5/8 inch, Color: Satin Nickel

$ 100.57 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # MG1LG2-27K-SP-SN

Rexel Part # 718622

UPC 66120937755

UNSPSC 39111505

Color Satin Nickel

Diameter 2 5/8 in

Type Downlight

Volts AC 12

Wattage 4.8

Place your Will Call order by clicking the cart button next to the appropriate Branch