SYLVANIA LED/900/LD/830/FL120 ULTRA Light Disk LED, 6", 13W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED/900/LD/830/FL120
  • Rexel Part Number:

    498721
  • UPC:

    04613573676

ULTRA Light Disk LED, 13 Watt, 120 Volt, Socket Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 3000K, Diameter: 6 inch, Color: White, Standard Case Qty: 2 *Sylvania Part # 71911*

$ 41.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED/900/LD/830/FL120

Rexel Part # 498721

UPC 04613573676

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 6 in

Lumens 900

Type Downlight

Volts AC 120

Wattage 13

CAN YOU GIVE ME THE UPC # FOR THE RECESSED "CAN", HOUSING THAT WORKS WITH THIS LIGHT. 6" "CAN"

Asked by: JIM M
The UPC for the can housing is 04613573397. Rexel Part number: 76989.
Answered by: Customer Support
Date published: 2015-10-23
  • y_2017, m_4, d_24, h_9CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_498721, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch