RAB CLED2X10 Ceiling Light, LED, 20W, 120-240V, Bronze

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    CLED2X10
  • Rexel Part Number:

    237073
  • UPC:

    019813019635

Ceiling Light, LED, 20 Watt, 120-240 Volt, Bronze, 5000K, 75 CRI, Lumens: 1045, Length: 1'-7-3/8", Ceiling Mount

$ 412.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # CLED2X10

Rexel Part # 237073

UPC 019813019635

UNSPSC 39112102

Color Bronze

Color Temperature 5000 (Bright White)

Length 20 in

Mounting Ceiling Mount

Type Ceiling Light

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch