Lithonia Lighting IBH 18L MVOLT LED Highbay

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    IBH 18L MVOLT
  • Rexel Part Number:

    657938
  • UPC:

    889804741490

LED High Bay, 146W, 4000K, 70 CRI, 18,478 Lumens, Multi-Volt, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 44”

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # IBH 18L MVOLT

Rexel Part # 657938

UPC 889804741490

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 44 in

Type High Bay

Volts AC 120

Wattage 198

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch