Holophane PHZ-24L-4K-AS-P-W-W LED High Bay, 21", 247W, 120-277VAC

  • Mfr/Brand Name:

    Holophane
  • Mfr Number:

    PHZ-24L-4K-AS-P-W-W
  • Rexel Part Number:

    624640
  • UPC:

LED High Bay, 21 inch, 247 Watt, 120-277VAC, 4000K, 70 CRI, Lumens: 24,000, Mounting: Pendant, Color: White; Optic: Wide

$ 698.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Holophane

Mfr Part # PHZ-24L-4K-AS-P-W-W

Rexel Part # 624640

UPC

UNSPSC 39112102

Color White

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Diameter 21.22 in

Lumens 24000

Mounting Pendant

Type High Bay

Volts AC 120

Wattage 247

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch