Cree Lighting CXBAHCH40K8-UL10VL715P LED Low-Bay/High-Bay

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CXBAHCH40K8-UL10VL715P
  • Rexel Part Number:

    765868
  • UPC:

    849665000051

***DISCONTINUED*** LED High Bay, 240W, 4000K, 80 CRI, 24,000 Lumens, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance and sold separately. DLC Qualified - Mounting: Hook & Cord

$ 504.71 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CXBAHCH40K8-UL10VL715P

Rexel Part # 765868

UPC 849665000051

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 16 in

Type High Bay

Volts AC 120

Wattage 240

View similar products in this category:

Cree Lighting CXBAHCH40K8-UL10VL715P LED Low-Bay/High-Bay is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from These are used in High bay and replace 400 watt HID units
Date published: 2015-11-16
  • y_2017, m_3, d_27, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_765868, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch