Cree Lighting CXBAJPM40K8-UL10V LED Low-Bay/High-Bay

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CXBAJPM40K8-UL10V
  • Rexel Part Number:

    757852
  • UPC:

    849665001324

***DISCONTINUED*** LED High Bay, 160W, 4000K, 80 CRI, 18,000 Lumens, 0-10V Dimming, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance

$ 458.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CXBAJPM40K8-UL10V

Rexel Part # 757852

UPC 849665001324

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 16 in

Type High Bay

Volts AC 120

Wattage 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch