Dialight H6UGNC44N-SNNG LED High Bay Fixture, 24", 480W, 120-277VAC

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    H6UGNC44N-SNNG
  • Rexel Part Number:

    718425
  • UPC:

LED High Bay Fixture, 24 inch, 480 Watt, 120-277 Volts AC, 5000K, 75 CRI, Lumens: 60,000, Rated Life: 100,000 Hours, Replaces up to 1000W HID

$ 2,032.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # H6UGNC44N-SNNG

Rexel Part # 718425

UPC

UNSPSC 31241501

Color Rendering Index (CRI) 75

Color Temperature 5000 (Bright White)

Diameter 24 in

Lumens 60000

Type High Bay

Volts AC 120

Wattage 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch