Dialight HBGCMPDR DuroSite High Bay, Circular, 16", 170W, 100-277V, 5000K

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    HBGCMPDR
  • Rexel Part Number:

    599964
  • UPC:

DuroSite High Bay, Circular, 16 inch, 170 Watt, 100-277 Volt, Lumens: 17500, CRI: 70, Color Temperature: 5000K, Clear Tempered Glass lens, Drilling rig accessories kit

$ 1,128.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # HBGCMPDR

Rexel Part # 599964

UPC

UNSPSC 39111611

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Diameter 16 in

Lumens 17500

Type LED

Volts AC 100

Wattage 170

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch