Dialight HEGMC4KNSNG LED High Bay, 16", 144W, 100-277VAC

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    HEGMC4KNSNG
  • Rexel Part Number:

    675106
  • UPC:

LED High Bay, 16 inch, 144 Watt, 100-277 Volts AC, 5000K, 75 CRI, Lumens: 18,000, Mounting: Hook & Cord, Lens: Tempered Glass, Rated Life: 100,000 Hours

$ 1,034.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # HEGMC4KNSNG

Rexel Part # 675106

UPC

UNSPSC 39111524

Color Rendering Index (CRI) 75

Color Temperature 5000 (Bright White)

Diameter 16 in

Lumens 18000

Mounting Hook & Cord

Type High Bay

Volts AC 100

Wattage 144

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch