Cree Lighting SL24-20L-35K LED Low-Bay/High-Bay

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    SL24-20L-35K
  • Rexel Part Number:

    737036
  • UPC:

    810048024193

***Obsolete item*** 24" LED Surface Linear Luminaire, Line Voltage: 120V, Watts: 25, Lumens: 2000, Color Temperature: 3500K. Life: 55,000 Hours.

$ 125.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # SL24-20L-35K

Rexel Part # 737036

UPC 810048024193

UNSPSC 39111530

Length 2 ft

Type LED

Volts AC 120

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch